SCT® Standard Bakery Boxes, 19"L x 14"W x 4"H, White, 50/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.
PRICE
$89.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 14 in |
| Height | 4 in |
| Dimensions | 19"L x 14"W x 4"H in |
Product Details
| Type | Bakery Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 50 |
| Manufacturers Part Number | 1929 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | SCT |