Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SCT

Model # :WBB3180844

MPN #: SCH 0909

SCT® One-Piece Non-Window Bakery Boxes, 6"L x 6"W x 4"H, White, 250/Bundle

Product Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.

Features:
  • Sturdy, moisture-resistant clay-coated paperboard
  • Reversible and can be folded


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height4 in
Dimensions6"L x 6"W x 4"H in

Product Details

TypeBakery Box
ColorWhite
Made in the USAYes
MaterialPaperboard
Number of Compartments1
Package Quantity250
Manufacturers Part NumberSCH 0909
MicrowavableNo
ShapeSquare
BrandSCT