SCT® Cake Pad, 25-1/2"L x 17-1/2"W x 1/8"H, Gold, 50/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy cake pads are made from strong fluted corrugated material. Mylar coating provides moisture and grease barrier. Attractive, scalloped edge and bright color give a clean, professional presentation of decorated cakes.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 17-1/2 in |
| Height | 1/8 in |
| Dimensions | 25-1/2"L x 17-1/2"W x 1/8"H in |
Product Details
| Type | Cake Pad |
| Color | Yellow |
| Made in the USA | Yes |
| Material | Mylar, Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 50 |
| Manufacturers Part Number | SCH 1655 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | SCT |