Elkay Plastics ReadyFresh Compostable Pizza Slice Tray 9" x 8" x 2", 250/Case
Write a Review
|
Questions & Answers (0)
Product Description
When it comes to selling and merchandising Grab-n-Go meals, packaging appeal is just as important as the meal itself. #ReadyFresh™® Containers provide performance, convenience, and help Grab-N-Go meals look their best. Compostable packaging can be recycled or industrial composted for an earth-friendly packaging solution. Optimum product protection for single pizza slice. Printed with pizza design. Kraft material is recyclable andindustrial Compostableble. Flat packed.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 9 in |
Product Details
| Package Quantity | 250 |
| Color | Brown |
| Brand | Elkay Plastics |