Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181261

MPN #: B12SB

Dart® PresentaBowls Pro Square Bowl, 12 oz. Cap., 5"L x 5"W x 2"H, Black, 63/Bag, 8 Bags/Carton

Product Description
These square bowls not only look great, they make merchandising and delivering food easy. Our bowls are perfect for takeout, delivery, grocery stores and cafeterias. Worry less about messes and spills thanks to the durable, sturdy, crack-resistant design. Pair with a compatible lid (sold separately), for a reliable and leak-resistant combination. No matter what's inside - from saucy pastas to salads loaded with toppings and dressings - These containers keep food fresh and mess-free!

Features:
  • Attractive design for upscale look
  • Microwaveable
  • Interchangeable lids save storage space


PRICE
$87.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height2 in
Size12 oz.
Dimensions5"L x 5"W x 2"H in

Product Details

TypeBowl
ColorBlack
Capacity12 oz
Made in the USAYes
MaterialPolypropylene
Number of Compartments1
Package Quantity504
Manufacturers Part NumberB12SB
MicrowavableYes
ShapeSquare
BrandDart