Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :WB640250

MPN #: GRCAL1012-D2

CAL-OSHA KIT For 10-12 Step Ladders - 24" w Steps/20" D Platform

Product Description
For more rigid OSHA compliance. Kit only. Must be purchased with 10 to 12 step ladders, with 24"W steps and 20"D platform.

PRICE
$399.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Step Width24 in

Product Details

Style20"D Platform
TypeRolling Ladder
Number of Steps10 - 12
MaterialSteel
DescriptionCAL-OSHA Ladder Kit
ColorGray
Manufacturers Part NumberGRCAL1012-D2
BrandTri-Arc

Compliance & Certifications

CertificationsCal/OSHA