CAL-OSHA KIT 10-12 Step Ladders - 24" w Steps/30" D Platform - GRCAL1012-D3
Write a Review
|
Questions & Answers (0)
Product Description
CAL-OSHA KIT 10-12 Step Ladders - 24"W Steps/30" D Platform
For more rigid OSHA compliance. Use with 10 to 12 step ladders, with 24"W steps and 30"D platform.
For more rigid OSHA compliance. Use with 10 to 12 step ladders, with 24"W steps and 30"D platform.
PRICE
$365.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Step Width | 24 in |
Product Details
| Style | 30"D Platform |
| Type | CAL-OSHA Kit 10-12 Step Ladders |
| Ladder Type | Rolling Ladder |
| Material | Steel |
| Description | CAL-OSHA Ladder Kit |
| Color | Gray |
| Manufacturers Part Number | GRCAL1012-D3 |
| Brand | Tri-Arc |