Features:
- pH Levels <1
- 1.16 Specific Gravity Level
- Completely Water Soluble
- Variable Dilution Ratio
Weights & Dimensions
| Weight | 40 lbs |
Product Details
| Type | Descaler |
| Capacity | 1GAL |
| Package Quantity | 4 |
| Description | Calci-Solv Descaler For HVAC |
| Color | Orange |
| Manufacturers Part Number | NL001-G4 |
| Brand | Nyco |
| Viscosity | 25cP |