- Calci Gone is a super concentrated industrial strength acid based descaler. Calci Gone is color coded so the technician can see by the change of the water color when the scale is gone. It is super concentrated for tough jobs where heavy deposits of scale, lime or mineral deposits are present.
- Descales cooling towers, boilers, hot water coils, urinals and toilet bowls
- Dissolves lime, scale, mineral deposits and urine salts
- Color coded formula to know when scale is gone
- Cleans rust stains and concrete
- Can be used on brass, cooper, steel, stainless steel, wood, glass, plastic and rubber
- Contains corrosion inhibitor
ComStar® 1 Gal. Calci Gone Super Strength Color Coded Descaler & Calcium, Lime Cleaner
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 5-3/4 in |
| Height | 12-1/4 in |
| Weight | 10 lbs |
Product Details
| Type | Descaler |
| Capacity | 1GAL |
| Package Quantity | 1 |
| Description | Calci Gone |
| Manufacturers Part Number | 30-365 |
| Brand | ComStar |