California Air Tools CAT-10020DCAD-22060, 2HP, Single-Stage Comp,10 Gal,Vert.,125PSI,5.3CFM,1PH 230V
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools CAT-10020DCAD-22060, 2HP, Single-Stage Comp,10 Gal,Vert.,125PSI,5.3CFM,1PH 230V
The California Air Tools 10020DCAD-22060 Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 2.0 horse power air compressors in the industry having only 70 decibels of sound. The powerful 2.0 HP motor operates at only 1400 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System is engineered for longevity, high performance and durability. The SP-90407 Motor/Pump is tested for a minimum pump life of 3000 hours before service. 30% more life before repair. The large 10.0 gallon steel air tank is only 92 lbs. The Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an After cooler and Dryer are utilized. The after cooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue. (220 Volts 60 Hertz)
The California Air Tools 10020DCAD-22060 Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest 2.0 horse power air compressors in the industry having only 70 decibels of sound. The powerful 2.0 HP motor operates at only 1400 RPM creating less noise, vibration and creating less wear. The Oil-Free Dual Piston Pump System is engineered for longevity, high performance and durability. The SP-90407 Motor/Pump is tested for a minimum pump life of 3000 hours before service. 30% more life before repair. The large 10.0 gallon steel air tank is only 92 lbs. The Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an After cooler and Dryer are utilized. The after cooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue. (220 Volts 60 Hertz)
PRICE
$1,475.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 23 in |
| Height | 35 in |
| Weight | 91 lbs |
| Tank Size | 10 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil-Free |
| Air Dryer | Yes |
| Oil System | Oil-Free |
| Pump Drive | Direct Drive |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 125 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | No |
| Manufacturers Part Number | CAT-10020DCAD-22060 |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | California Air Tools |
| Type | Single-Stage |
| CFM | 5.3 CFM |
| Horsepower | 2 HP |
| Color | White |
| After Cooler | Yes |
| Voltage | 230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 yr |