Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3214566

MPN #: CAT-1510

California Air Tools Quiet Air Compressor, Horizontal, 1.5 Gallon Capacity, 2.2 CFM, 1 HP

Product Description
The 1510 1.5 Gallon 1.0 Hp Quiet Air Compressor is ideal for Small Business and Homeowners. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The 1.5 Gallon Steel Air Tank is Lightweight (30 lbs.) and very easy to transport. The CAT-1510 Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 1000 Plus hours. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains.

Features
  • Oil-Free Pump: Cleaner air for better tool operation, Less maintenance and Costs
  • One tank pressure gauge
  • One Female Industrial "Push to Connect" quick connector, 1/4" NPT (use Industrial Male fitting, 1/4" NPT, to connect to air compressor)
  • Thermal Overload Protector
  • Working Pressure 105-135 PSI (Kick ON 105 ± 5 PSI)
  • 135 PSI Maximum Pressure
  • 110v / 60 hz
  • Low Amp Draw - 7.5 Amps
  • Time to fill tank from empty to full - 51 Seconds
  • Recovery time from 100 PSI to 130 PSI - 18 Seconds
  • Less heat which dissipates more efficiently
  • Duty Cycle - 70/30
  • L (17.5") x W/D (15.5") x H (13.5")
  • Lightweight for ease of portability
  • 75 dB Noise Level
  • 1 Year Limited Warranty
  • Comes complete with 1 Air Filter
  • Commercial Use


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width15-1/2 in
Height13-1/2 in
Weight30 lbs
Tank Size1.5 gal

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil-Free
Tank Drain ValveManual
Max PSI135 psi
MaterialSteel
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberCAT-1510
Pump TypeDual Piston
CFM @ 90 PSI2.2 CFM
BrandCalifornia Air Tools
TypePortable
CFM3 CFM @ 40 PSI, 2.2 CFM @ 90 PSI CFM
Horsepower1 HP
ColorGray
After CoolerNo
StyleHorizontal
Voltage110 V
Air FilterYes
Noise Output75 dBA

Warranty

Warranty1