Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218387

MPN #: AM1-HE02-05M

Mi-T-M® Single Stage Air Compressor, Horizontal, 5 Gallon Cap., 4.2 CFM, 90 PSI, 1-1/2 HP, 120V

Product Description
The compact 5-gallon model is portable yet powerful and is perfect for a variety of projects.

Compressor Pump:
  • Cast iron cylinder
  • Splash lubricated aluminum crankcase
  • Stainless-steel braided discharge hose
  • Inlet air filter
Motor:
  • Thermal overload motor protection
  • 8-foot power cord
Frame:
  • Powder coated twin tank assembly
  • Protective pump/motor housing
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Drain and pressure relief valves
  • Industrial interchange quick connect fittings
  • Start/stop control set at 95 to 125-PSI
Limited Warranty:
  • 1 year electric motor
Certification:
  • ETL Certified – US and Canada


PRICE
$689.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width15-1/2 in
Height17-1/2 in
Weight61 lbs
Tank Size5 gal

Product Details

Oil TypeSplash Lubricated
Oil SystemSplash Lubricated
Pump MaterialCast Iron
Max PSI90 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberAM1-HE02-05M
Pump TypeSingle-Stage
CFM @ 90 PSI4.2 CFM
BrandMi-T-M
TypeHand Carry
CFM4.2 CFM
Horsepower1-1/2 HP
ColorBlack
Amperage15 A
StyleHorizontal
Voltage120 V
DescriptionElectric Hand Carry Single Stage Air Compressor

Warranty

Warranty1

Compliance & Certifications

CertificationsETL