Campbell Hausfeld® DC080500, Quiet Air Portable Compressor, 1 HP, 8 Gal, Horizontal, 2.4 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld DC080500, 1 HP, Portable Compressor, 8 Gal, Horiz., 125 PSI, 2.4 CFM, 1-Phase 120V
The Campbell Hausfeld 8-gallon Quiet Compressor (DC080500) is designed to be among the quietest air compressors in the industry. At only 68 dBA, Quiet Compressors have the lowest sound levels of any air compressors we offer, so they can be used virtually anywhere - even in noise-sensitive areas. The oil-free, maintenance-free pump is among the key components that are designed to last up to four times longer than those of a conventional oil-free air compressor, so every Campbell Hausfeld Quiet Compressor is ready for a long - and quiet - life. This air compressor is ideal for a wide variety of projects: Use it for inflating tires, sporting equipment and pool toys; air nailing baseboards, trim, craft projects, upholstery, décor and art projects; air stapling carpet and craft projects; air brushing T-shirts, stencils, crafts; air ratcheting for loosening and tightening fasteners - and much more. A high-quality, one-piece shroud protects users from hot and moving parts. Operates on 120-volt household current. 125 Max PSI, 2.4 CFM @ 90 PSI. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
The Campbell Hausfeld 8-gallon Quiet Compressor (DC080500) is designed to be among the quietest air compressors in the industry. At only 68 dBA, Quiet Compressors have the lowest sound levels of any air compressors we offer, so they can be used virtually anywhere - even in noise-sensitive areas. The oil-free, maintenance-free pump is among the key components that are designed to last up to four times longer than those of a conventional oil-free air compressor, so every Campbell Hausfeld Quiet Compressor is ready for a long - and quiet - life. This air compressor is ideal for a wide variety of projects: Use it for inflating tires, sporting equipment and pool toys; air nailing baseboards, trim, craft projects, upholstery, décor and art projects; air stapling carpet and craft projects; air brushing T-shirts, stencils, crafts; air ratcheting for loosening and tightening fasteners - and much more. A high-quality, one-piece shroud protects users from hot and moving parts. Operates on 120-volt household current. 125 Max PSI, 2.4 CFM @ 90 PSI. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-7/9 in |
| Width | 11-3/5 in |
| Height | 23-3/7 in |
| Weight | 67.7 lbs |
| Tank Size | 8 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Air Dryer | No |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Hybrid |
| Wheels | (1) Semi-Pneumatic |
| Tank Drain Valve | Manual |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Hybrid Cast Iron, Aluminum |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | DC080500 |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 2.4 CFM |
| Low Oil Shutoff | No |
| Brand | Campbell Hausfeld |
| Type | Portable |
| CFM | 2.4 CFM |
| Horsepower | 1 HP |
| Color | Blue |
| After Cooler | No |
| Style | Horizontal |
| Voltage | 120 V |
| Air Filter | No |
| Description | Single Stage Quiet Air Compressor |
| Pre Filter | No |
| Pressure Dew Point | No |
| Noise Output | 68 dBA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Prop 65 |