Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Worldwide Electric Corporation

Model # :WBB1742195

MPN #: CALM50-60/1-56C

Worldwide Electric Aluminum Worm Gear Reducer, Box Size 50, 60:1 Ratio, 56C Frame

Product Description
Worldwide Electric's manufactures CALM Series Aluminum Worm Gear Reducers. They are a durable, lightweight, right angle, worm gear reducer with a wide variety of NEMA and IEC Metric input flange options and hollow output bore sizes that ensure compatibility with many applications.

The lightweight CALM Series feature a hardened worm shaft for increased durability, two bearings on all input and output shafts for reliable performance, and multiple mounting holes for all angle mounts.

Features:
  • Housing: One-piece cast aluminum alloy
  • One-piece aluminum alloy housing for lightweight strength
  • Hardened worm shaft for increased durability
  • Two bearings on input and output shafts
  • NEMA or IEC Metric motor input flanges
  • All units filled with synthetic oil (Mobil SHC632) for an M1 position mounting. Adjust oil level for alternative mounting positions
  • Double lip oil seals prevent leakage
  • Multiple mounting holes for all angle mounts
  • Powder coat paint plan on external housing to resist corrosion
  • Hollow output bores with plug-in output shafts
  • One-year warranty
  • PRICE
    $389.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Gear Ratio60:1
    Max Torque602 lb-in
    Overhung Load739 lbs
    Box Size50
    Output Diameter1 in
    WCD Center50 in

    Product Details

    Efficiency57
    Max Input Horsepower0.46 HP
    Output Speed29 rpm
    Manufacturers Part NumberCALM50-60/1-56C
    Bore TypeHollow Bore
    BrandWorldwide Electric Corporation

    Warranty

    Warranty1

    Compliance & Certifications

    NEMA Frame56C