Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192208

MPN #: CPSO-S-IG

Freenotes Calypso with Inground Mount Kit, Silver Post

Product Description
Visually and harmonically reminiscent of island steel drums of the Caribbean, the Calypso inspires joy and the urge to dance whenever it is played. It is the most robust outdoor tongue drum on the market, constructed from 13-gauge stainless steel and featuring unique tab limiters to prevent tongue damage.

Specifications:
  • Style: Tongue Drum
  • Tonal Quality: Bright/Vibrant
  • Notes: 9 Pitched Tongues/Infinite tones on shell
  • Note Material: Stainless Steel
  • Resonated: Yes
  • Key/Scale: F Major Pentatonic
  • Range: Alto/Soprano
  • Silver Post
  • Mallets: 2 Black (50 Durometer) - sold separately
  • Dimensions: Ø14-1/4"Lx 12-3/4"W x 35-5/8"H
*Finished Height varies based on mounting, post style, and desired age group.

Wee Mallets are not included, but can be purchased separately and easily installed.

PRICE
$3,329.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 ft 3 in
Width12 ft 9 in
Height35 ft 8 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialStainless Steel
DescriptionCalypso with Inground Mount Kit
ColorSilver
Manufacturers Part NumberCPSO-S-IG
BrandFreenotes