x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR

IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR

Item #: WBB1173935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Eccentric Cam Follower-METRIC, Eccentric Collar, Caged, Hex Hole, 35mm OD, 18mm Width, M16 x 1.5 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

  • BRAND IKO
  • BEARING STYLE Cylindrical OD
  • DYNAMIC LOAD RATING (N) 12000
  • STATIC LOAD RATING (N) 18300
  • INNER RING CORNER RADIUS MIN (mm) 0.6
  • DIMENSION B 19.6mm max
  • O.D. TOLERANCE (mm) +0 / -0.011
  • OD (D) mm/inch 35
  • MANUFACTURERS PART NUMBER CFE16B
  • DESCRIPTION Hex Hole
  • OIL HOLE Stud Head, End, Outside
  • TYPE --
  • WIDTH (C) mm/inch 18
  • SERIES CFE
  • TORQUE MAX (Nm) 58.5
  • ECCENTRICITY (ℇ) (mm) 0.8
  • COLLAR DIAMETER (de) (mm) 22
  • WIDTH (C) TOLERANCE (mm) +0 / -0.120
  • NEEDLE CONSTRUCTION Caged
  • DIMENSION H 6mm
  • DIMENSION g1 4mm
  • CROWN RADIUS (R) mm (inch) --
  • CORNER RADIUS ( r ) mm (inch) 0.6
  • TRACK CAPACITY (N) 11200
  • CLAMPING DIAMETER (f) MINIMUM mm (inch) 26
  • DIMENSION G1 17mm
  • PERMISSIBLE STATIC LOAD (N) 18300
  • PREPACKED GREASE No, Add lubricant
  • TEMPERATURE RANGE °F -20°-120°F
  • DIMENSION B3 15.5mm
  • THREAD (G) UNF M16 x 1.5
  • RADIAL CLEARANCE 0.010 to 0.030
  • DIMENSION b2 32.5mm
  • DIMENSION B1 52.1mm max
  • DIMENSION C1 0.8mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Cam Follower ECC Collar Caged Crowned OD Hex Hole DBL Sealed 35mm OD 18mm W M16 x 1.5 THR

Item #: B1173960

Not Yet Rated

Usually ships in 7 to 10 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR

IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR

Item #: WBB1173935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR
    IKO Cam Follower ECC Collar Caged Hex Hole 35mm OD 18mm W M16 x 1.5 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant