IKO Cam Follower ECC Collar Full Comp Crown OD SCDR Slot DBL Sealed 35mm OD 18mm W M16 x 1.5 THR
Write a Review
|
Questions & Answers (0)
Product Description
IKO Eccentric Cam Follower-METRIC, Eccentric Collar, Full Complement, Crowned OD, Screwdriver Slot, Double Sealed, 35mm OD, 18mm Width, M16 x 1.5 Thread
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Clamping Diameter (F) Minimum | 26 |
| Crown Radius (R) | 500 in |
| Static Load Rating | 37600 N |
| Outside Dimension Tolerance | +0 / -0.050 mm |
| Outside Dimension (D) | 35 |
| Width (C) Tolerance | +0 / -0.120 |
| Max Torque | 58.5 lb-in |
| Corner Radius (R) | 0.6 in |
| Min Inner Ring Corner Radius | 0.6 in |
| Width (C) | 18 |
Product Details
| Type | Double Sealed |
| Dynamic Load Rating (N) | 20700 |
| Thread (G) UNF | M16 x 1.5 |
| Oil Hole | Stud Head, End, Outside |
| Prepacked Grease | Yes |
| Series | CFE |
| Needle Construction | Full Complement |
| Radial Clearance | 0.010 to 0.030 |
| Temperature Range | -20-120 °F |
| Track Capacity | 3060 N |
| Description | Screwdriver Slot |
| Manufacturers Part Number | CFE16VUUR |
| Brand | IKO |