Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB678477

MPN #: CFH 1 1/8SB

TRITAN Cam Follower Heavy, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1.125" Roller Dia.

Product Description
Full Complement, Heavy Duty, Black Oxide, Hex Head, Sealed, Pre-Lubricated & Fully Re-Lubricable

PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lub Fitting Size3/16 in
Stud Length1 in
Roller Diameter1.1250 in
Max Static Weight Capacity6120 lbs
Roller Width0.6250 in
Min Thread Length1/2 in
Stud Diameter0.6250 in
Hole Center1/4 in
Fine Thread5/8-18 in
Basic Dynamic Rating2225 lbs
Hole Diameter3/32 in

Product Details

ColorBlack
SeriesCam Follower
Needle ConstructionFull Complement
Manufacturers Part NumberCFH 1 1/8SB
BrandBearings Limited