Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :WBB1654246

MPN #: 423040

Kinedyne Winch Strap 423040 with Chain Anchor - 30' x 4" Gold

Product Description
Kinedyne offers a full line of gold and black edge winch straps. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. Rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled to meet CVSA guidelines, CHP standards, North American Cargo Securement Standards, DOT regulations and WSTDA recommended standards, and are stenciled with the Kinedyne name, logo and working load limit.

Winch Strap, 4" x 30 feet, 3705-3 Chain Anchor, 4080FK Webbing
  • Working Load Limit: 5,400 lbs./2450 kgs.
  • Strap also available in durable Rhino Webbing, Part # 463040
  • Weight: 7.1 lbs., 3.2 kgs.


PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width4 in
Weight7 lbs
Ultimate Load Strength Weight Capacity16,200 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5400 lbs

Product Details

Assembly RequiredNo
TypeChain Anchor End Fitting
ColorGold
End FittingChain Anchor
StyleWinch Strap
MaterialPolyester
Package Quantity1
Manufacturers Part Number423040
BrandKinedyne