Hoffman CAM124, CONCEPT™ Adjustable Mtg Kit, 4 Stud, Fits 12.00 Deep +
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CAM124, CONCEPT™ Adjustable Mtg Kit, 4 Stud, Fits 12.00 Deep +
Adjustable-Depth Mounting Kits provide mounting means for installing panels, swing-out panels, DIN rails, rack angles, mounting channels or grid straps at any depth from front to rear of enclosure. Kits include slide mechanisms and hardware. Use two kits when enclosure has 6 collar studs for mounting panel. Dead Front Panel and Swing-Out Rack Frame cannot be mounted on adjustable mounting kit.
Adjustable-Depth Mounting Kits provide mounting means for installing panels, swing-out panels, DIN rails, rack angles, mounting channels or grid straps at any depth from front to rear of enclosure. Kits include slide mechanisms and hardware. Use two kits when enclosure has 6 collar studs for mounting panel. Dead Front Panel and Swing-Out Rack Frame cannot be mounted on adjustable mounting kit.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | CAM124 |
| Material | Steel |
| Fits | 12.00 deep + |
| Description | Adjustable-Depth Mounting Kits |
| Color | Zinc |
| Brand | Hoffman |