Cambro 21155CBP110 - Cambox (Includes Handle) 15-1/4"L x 20-1/4"W x 4-15/16"D, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 21155CBP110 - Cambox (Includes Handle) 15-1/4"L x 20-1/4"W x 4-15/16"D, Black
Cambox ®, (includes handle) 15-1/4"L x 20-1/4"W x 4-15/16"D, hi-gloss plastic, black
Cambox ®, (includes handle) 15-1/4"L x 20-1/4"W x 4-15/16"D, hi-gloss plastic, black
PRICE
$270.00 Sold in packages of 12 / $22.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 15-1/4 in |
| Depth | 20-3/4 in |
| Height | 4-15/16 in |
Product Details
| Material | Hi-Gloss Plastic |
| Description | Poly Cambox Bus Box |
| Color | Black |
| Manufacturers Part Number | 21155CBP110 |
| Brand | Cambro |