Cambro 21157CBR131 - Cambox (Includes Handle) 15-3/16"L x 20-3/16"W x 6-15/16"D,NSF - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 21157CBR131 - Cambox (Includes Handle) 15-3/16"L x 20-3/16"W x 6-15/16"D,NSF
Cambox ®, (includes handle) 15-3/16"L x 20-3/16"W x 6-15/16"D, hi-impact plastic, dark brown, NSF
Cambox ®, (includes handle) 15-3/16"L x 20-3/16"W x 6-15/16"D, hi-impact plastic, dark brown, NSF
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/16 in |
| Width | 15-3/16 in |
| Height | 6-15/16 in |
Product Details
| Material | Hi-Impact Plastic |
| Description | Regal Cambox Bus Box |
| Color | Brown |
| Manufacturers Part Number | 21157CBR131 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |