Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cambro

Model # :WBB457754

MPN #: 912CBP110

Cambro 912CBP110 - Utility Box, 9-1/16"L x 12-1/16"W x 5-1/8"D, Plastic, Black - Pkg Qty 12

Product Description
Utility Box, 9-1/16"L x 12-1/16"W x 5-1/8"D, hi-gloss plastic, black

PRICE
$144.00  Sold in packages of 12 / $12.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-19/32 in
Width9-1/16 in
Height5-1/8 in

Product Details

MaterialHi-Gloss Plastic
Package Quantity12
DescriptionUtility Box
ColorBlack
Manufacturers Part Number912CBP110
BrandCambro