Cambro UPC1200192 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 90 Qt., Granite Green
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Camcart® Food Pan Carrier, front loading, one-piece double wall poly shell, foam insulation, holds 1/2 long and full size pans, cap. 90 qt., molded-in handles, nylon latch, air-tight gasket, vent cap, 6" casters, granite green, NSF
PRICE
$1,859.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/4 in |
| Width | 20-1/2 in |
| Height | 45-1/2 in |
Product Details
| Material | Polyethylene shell |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | UPC1200192 |
| Brand | Cambro |