Cambro 1202CW153 - Camcover 12", Amber - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 1202CW153 - Camcover 12", Amber
This Amber colored Camcover keeps food hot & appetizing without re-heating. Ideal for use in heated carts up to 210°F (99°C).Made from virtually unbreakable polycarbonate that will not dent or scratch.Lightweight for quiet service & saves on labor with no polishing required.
This Amber colored Camcover keeps food hot & appetizing without re-heating. Ideal for use in heated carts up to 210°F (99°C).Made from virtually unbreakable polycarbonate that will not dent or scratch.Lightweight for quiet service & saves on labor with no polishing required.
PRICE
$141.00 Sold in packages of 12 / $11.75 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/4 in |
| Diameter | 12-1/8 in |
Product Details
| Type | Plate Cover |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | 1202CW153 |
| Shape | Round |
| Brand | Cambro |