Cambro 905CW133 - Camcover 9 1/2", Beige - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 905CW133 - Camcover 9 1/2", Beige
This Beige colored Camwear Camcovers makes food stays hot and appetizing without re-heating. It is ideal for use in heated carts up to 210°F (99°C). It is made of Virtually unbreakable polycarbonate will not dent or scratch. It is lightweight for quiet service and saves on labor with no polishing required.
This Beige colored Camwear Camcovers makes food stays hot and appetizing without re-heating. It is ideal for use in heated carts up to 210°F (99°C). It is made of Virtually unbreakable polycarbonate will not dent or scratch. It is lightweight for quiet service and saves on labor with no polishing required.
PRICE
$123.00 Sold in packages of 12 / $10.25 ea
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-13/16 in |
| Diameter | 9-1/2 in |
Product Details
| Type | Plate Cover |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 905CW133 |
| Shape | Round |
| Brand | Cambro |