Cambro 911VS101 - Camcover Versa 9 1/8", Antique Parchment - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 911VS101 - Camcover Versa 9 1/8", Antique Parchment
This Antique Parchment colored Versa Camcovers withstands temperatures up to 300°F (149°C). Remains cool to the touch for easy handling. Lighter & quieter than metal covers. Is elegant in appearance without polishing, odor free, stain resistant, microwave safe & keeps food warm longer than metal covers.
This Antique Parchment colored Versa Camcovers withstands temperatures up to 300°F (149°C). Remains cool to the touch for easy handling. Lighter & quieter than metal covers. Is elegant in appearance without polishing, odor free, stain resistant, microwave safe & keeps food warm longer than metal covers.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/4 in |
| Diameter | 9-11/16 in |
Product Details
| Type | Plate Cover |
| Material | Non-Porous Material |
| Package Quantity | 12 Case Pack Ea. |
| Color | White |
| Manufacturers Part Number | 911VS101 |
| Shape | Round |
| Brand | Cambro |