Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :T9AB880240

MPN #: AM840-4HG-HC4V

Jenny® AM840-4HG-HC4V Portable Gas Air Compressor w/ Honda GX Engine, 4HP, 4 Gallon, Twin Stack

Product Description
Jenny® AM840-4HG-HC4V, 4HP, Hand Carry Gas Compressor, 4 Gallon, 125 PSI, 4.4CFM, Honda, Recoil

Features

  • Lightweight, compact and extremely portable
  • Single stage, direct coupled, oil lubricated pump
  • Cast iron cylinder for extended pump life
  • Aluminum head for better heat dissipation
  • Each unit is filled with Jenny Ultimate Blue Compressor Pump Oil
  • Canister inlet filter with replaceable filter elements
  • Forced ventilation cooling system
  • Powder coated heavy duty steel tank and frame assembly
  • Protectively mounted fittings
  • Anti-vibration feet
  • Air line regulator and two gauges for line and tank pressure
  • Pressure relief safety valve
  • Manual tank drain(s)
  • Special unloading valves to assist in engine starting
  • High quality pilot valve
  • Pneumatic throttle idle control
  • Constant run control set at 105-125 PSI
  • Recoil start Honda GX Series OHV Engine with low oil protection


PRICE
$1,125.00

1
1
Free Shipping Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width21 in
Height17 in
Weight69 lbs
Tank Size4 gal
Tank Outlet3/8"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI125 psi
Start TypeRecoil
Starting SystemRecoil
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part NumberAM840-4HG-HC4V
Pump TypeSingle-Stage
CFM @ 90 PSI4.4 CFM
Low Oil ShutoffNo
BrandHonda
TypeHand Carry
CFM4.4 CFM
Horsepower4 HP
ColorBlue
After CoolerYes
StyleTwin Stack
Fuel Tank CapacityNo Wheels gal
Air FilterNo
DescriptionSingle Stage Gas Compressor
Pre FilterNo
Pressure Dew PointNo
Engine Horsepower4 HP

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME