DEWALT® In-Platform Control Panel Compressor, 175 PSI, 11 SCFM, 8 Gallon Tank
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® Honda GX160 8 Gal. Wheelbarrow Air Compressor has a 163cc Honda GX160 engine. The air compressor features an overhead valve (OHV) for increased efficiency and optimal power transfer, as well as a twin wheelbarrow tank design with 10 in. pneumatic wheel. It has a center mount turf tread tire for easy maneuverability over rough terrain and job sites. There is a ball bearing supported crankshaft for greater stability and an aluminum head and valve plate to maximize heat dissipation. The cast iron, oil lubricated twin cylinder pump features oil level sight glass and durable Swedish stainless steel reed valves.
PRICE
$1,479.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 8 gal |
Product Details
| Type | Compressor |
| CFM | 11 CFM |
| Oil Type | Oil Lubricated |
| Horsepower | 5.5 HP |
| Oil System | Oil Lubricated |
| Air Dryer | No |
| Pump Drive | Belt |
| Color | Yellow |
| Pump Material | Aluminum |
| After Cooler | No |
| Max PSI | 175 psi |
| Start Type | Recoil |
| Style | Wheelbarrow |
| Material | Cast Iron |
| Air Filter | No |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | DXCM081 |
| Fuel Type | Gasoline |
| CFM @ 90 PSI | 11 CFM |
| Low Oil Shutoff | No |
| Brand | DeWalt |