Cambro PR314151 - Camrack 9 x 9 Peg Rack 2-5/8" Max. Height Soft Gray NSF - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cambro PR314151 - Camrack 9 x 9 Peg Rack 2-5/8" Max. Height Soft Gray NSF
Camrack ® 9 x 9 Peg Rack, full size, 19-3/4" x 19-3/4" x 4", compartment inches 18" x 18", 2-5/8" max. height, soft gray, NSF
Camrack ® 9 x 9 Peg Rack, full size, 19-3/4" x 19-3/4" x 4", compartment inches 18" x 18", 2-5/8" max. height, soft gray, NSF
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 19-3/4 in |
| Height | 4 in |
| Max Glass Height | 2-5/8 in |
| Size | Full |
Product Details
| Material | Polypropylene |
| Color | Gray |
| Manufacturers Part Number | PR314151 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |