Cambro HE3151 - Open Extender, Half Size, 19-5/8 x 19-5/8 x 2, Adds 1-5/8" To Rack Height, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Open Extender, half size, 19-5/8" x 19-5/8" x 2", adds 1-5/8" to rack height, for Camracks, soft gray
PRICE
$116.40 Sold in packages of 12 / $9.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
| Width | 19-3/4 in |
| Height | 2 in |
Product Details
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | HE3151 |
| Brand | Cambro |