Cambro PR500151 - Camrack 9 x 9 Peg Rack With 1 Extender 4-1/4" Max. Height Soft Gray - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Cambro PR500151 - Camrack 9 x 9 Peg Rack With 1 Extender 4-1/4" Max. Height Soft Gray
Camrack ® 9 x 9 Peg Rack, with 1 extender, full size, 19-3/4" x 19-3/4" x 5-5/8", compartment inches 18" x 18", 4-1/4" max. height, soft gray, NSF
Camrack ® 9 x 9 Peg Rack, with 1 extender, full size, 19-3/4" x 19-3/4" x 5-5/8", compartment inches 18" x 18", 4-1/4" max. height, soft gray, NSF
PRICE
$324.75 Sold in packages of 5 / $64.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 19-3/4 in |
| Height | 5-5/8 in |
| Max Glass Height | 4-1/4 in |
| Size | Full |
Product Details
| Material | Polypropylene |
| Color | Gray |
| Extenders | 1 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |