Cambro HBR258119 - Camrack Base Rack, 2-5/8" Inside Stack Height, Sherwood Green, NSF - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cambro HBR258119 - Camrack Base Rack, 2-5/8" Inside Stack Height, Sherwood Green, NSF
Camrack ® Base Rack, half size, 19-3/4" x 9-7/8", 2-5/8" inside stack height, Sherwood green, NSF
Camrack ® Base Rack, half size, 19-3/4" x 9-7/8", 2-5/8" inside stack height, Sherwood green, NSF
PRICE
$114.00 Sold in packages of 6 / $19.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 11-1/2 in |
| Depth | 20-5/16 in |
| Height | 20-5/16 in |
| Size | Half |
| Inside Stack Height | 2-5/8" |
Product Details
| Material | Polypropylene |
| Color | Green |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |