Cambro BR712414 - Camrack Base Rack, Full Size, 8-1/8" Compartment Height, Teal, NSF - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Cambro Camrack Base Rack, Full Size, 8-1/8" Compartment Height, Teal, NSF
Camrack ® Base Rack, with 3 extenders, full size, 1 compartment, 19-3/4" x 19-3/4", 8-1/8" inside stack height, teal, NSF
Camrack ® Base Rack, with 3 extenders, full size, 1 compartment, 19-3/4" x 19-3/4", 8-1/8" inside stack height, teal, NSF
PRICE
$200.85 Sold in packages of 3 / $66.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 19-3/4 in |
| Depth | 19-3/4 in |
| Height | 8-7/8 in |
| Size | Full |
| Inside Stack Height | 8-1/8" |
Product Details
| Color | Green |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Manufacturers Part Number | BR712414 |
| Extenders | 3 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |