Cambro BR414151 - Camrack Base Rack 4-1/4" Inside Stack Height Soft Gray NSF - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Cambro BR414151 - Camrack Base Rack 4-1/4" Inside Stack Height Soft Gray NSF
Camrack ® Base Rack, with extender, full size, 1 compartment, 19-3/4" x 19-3/4", 4-1/4" inside stack height, soft gray, NSF
Camrack ® Base Rack, with extender, full size, 1 compartment, 19-3/4" x 19-3/4", 4-1/4" inside stack height, soft gray, NSF
PRICE
$229.75 Sold in packages of 5 / $45.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.5 in |
| Width | 20-1/4 in |
| Depth | 20-1/4 in |
| Height | 20-1/4 in |
| Size | Full |
| Inside Stack Height | 4-1/4" |
Product Details
| Material | Polypropylene |
| Number of Compartments | 1 |
| Color | Gray |
| Extenders | 1 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |