Cambro BR258151 - Camrack Base Rack Full Size 4" Inside Stack Height Soft Gray NSF - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cambro BR258151 - Camrack Base Rack Full Size 4" Inside Stack Height Soft Gray NSF
Camrack ® Base Rack, full size, 1 compartment, 19-3/4" x 19-3/4" x4" inside stack height, soft gray, NSF
Camrack ® Base Rack, full size, 1 compartment, 19-3/4" x 19-3/4" x4" inside stack height, soft gray, NSF
PRICE
$215.70 Sold in packages of 6 / $35.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Depth | 20-1/4 in |
| Height | 20-1/4 in |
| Size | Full |
| Inside Stack Height | 4" |
Product Details
| Material | Polypropylene |
| Number of Compartments | 1 |
| Color | Gray |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |