Cambro BR578184 - Camrack Base Rack 5-7/8" Inside Stack Height Beige NSF - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Cambro BR578184 - Camrack Base Rack 5-7/8" Inside Stack Height Beige NSF
Camrack ® Base Rack, with 2 extenders, full size, 1 compartment, 19-1/4" x 19-3/4", 5-7/8" inside stack height, beige, NSF
Camrack ® Base Rack, with 2 extenders, full size, 1 compartment, 19-1/4" x 19-3/4", 5-7/8" inside stack height, beige, NSF
PRICE
$235.80 Sold in packages of 4 / $58.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.5 in |
| Width | 20-1/4 in |
| Depth | 20-1/4 in |
| Height | 20-1/4 in |
| Size | Full |
| Inside Stack Height | 5-7/8" |
Product Details
| Material | Polypropylene |
| Number of Compartments | 1 |
| Color | White |
| Extenders | 2 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |