Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB469819

MPN #: EXA183664V4480

Camshelving Elements Add-On Unit, 18"W x 36"L x 64"H, Brushed Graphite

Product Description
Camshelvinng Elements Add-On Unit, Connects to existing Camshelving Elements Stationary units, withstands temperatures from -36F (-38C) to 190F (88C), includes: two posts, 1 set of post connectors, wedges, traverses, dovetails and vented shelf plates with Camguard; antimicrobial protection, brushed graphite, Weight capacity for corner units: 400 lb. (181,4 kg) per shelf. 1800 lb. (816,5 kg) per unit. Dishwasher safe for easy cleaning. NSF

  • All Cambro Camshelving is rust and corrosion proof for life
  • Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
  • Shelf plates can be lifted away without disassembly and run through a dishwasher
  • Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
  • Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
  • Add-on units can only be used with Camshelving of the same Series
  • NSF listed
  • Made in USA
PRICE
$369.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height64 in

Product Details

TypeAdd-On Unit
Shelf TypeVented
ColorGray
SeriesElements
Number of Shelves4
DescriptionPlastic Shelving Add-On Unit
Package Quantity1
Manufacturers Part NumberEXA183664V4480
BrandCambro

Compliance & Certifications

CertificationsNSF
NSF CertifiedYes