- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Camshelving® Elements Starter Unit, 18"D x 36"W x 72"H, 4 Shelf, Brushed Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Camshelving Elements Starter Unit, 4 shelf, Antimicrobial Camguard protection permanently molded into shelf plates. Shelf plates easily wipe clean or fit through a commercial dishwasher. Weight capacity: 800 lbs (365 kg) per 24-48" (61-122 cm) shelf, 600 lbs (272 kg) per 54-72" (137-183 cm) shelf, 2,000 lbs (907,2 kg) per unit, Withstands temperatures from -36°F (-38°C) to 190°F (88°C), includes: four posts, 2 sets of post connectors, wedges, traverses, dovetails and vented shelf plates, NSF listed, Made in USA
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
Product Details
| Type | Starter Unit |
| Shelf Type | Vented |
| Color | Gray |
| Series | Elements |
| Number of Shelves | 4 |
| Description | Plastic Shelving Starter Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | EXU183672V4480 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |