- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Camshelving® Elements Add-On Unit, 18"W x 48"L x 72"H, Brushed Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Camshelvinng Elements Add-On Unit, Connects to existing Camshelving Elements Stationary units, withstands temperatures from -36F (-38C) to 190F (88C), includes: two posts, 1 set of post connectors, wedges, traverses, dovetails and vented shelf plates with Camguard; antimicrobial protection, brushed graphite, Weight capacity for corner units: 400 lb. (181,4 kg) per shelf. 1800 lb. (816,5 kg) per unit. Dishwasher safe for easy cleaning. NSF
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 72 in |
Product Details
| Type | Add-On Unit |
| Shelf Type | Vented |
| Color | Gray |
| Series | Elements |
| Number of Shelves | 4 |
| Description | Plastic Shelving Add-On Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | EXA184872V4480 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |