- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Camshelving® Stationary Post Kit - 24x72
Write a Review
|
Questions & Answers (0)
Product Description
This Stationary Post Kit is made using a steel core with a smooth polypropylene exterior that's built to last. Camguard™ finish won't scrape off, wash off or wear out. Easy to clean to maintain HACCP compliant hygienic work area. Includes adjustable leveling feet. Weight capacity: 800 lbs (365 kg) per 24-48" (61-122 cm) shelf. 600 lbs (272 kg) per 54-72" (137-183 cm) shelf. Maximum 2,000 lbs (910 kg) per unit. Withstands -36°F (-38°C) to 190°F (88°C). NSF listed. Made in USA. Lifetime Limited Warranty.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Material | Polypropylene with Steel Core |
| Description | Camshelving® Stationary Post Kit |
| Color | Gray |
| Manufacturers Part Number | CSPK2472480 |
| Accessory Type | Post Kit |
| Brand | Cambro |