Quantum Storage QESTP End Stop Kit
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Storage QESTP End Stop Kit
This End Stop Kit is made for use with the High-Density Sliding Track System. This kit is important as it acts as a stopping mechanism at the end of the floor track for the mobile units. The kit provides a dual service, the first of which is stopping a skate and the other is as an anchor for the track.
This End Stop Kit is made for use with the High-Density Sliding Track System. This kit is important as it acts as a stopping mechanism at the end of the floor track for the mobile units. The kit provides a dual service, the first of which is stopping a skate and the other is as an anchor for the track.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | End Stop Kit |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | QESTP |
| Brand | Quantum Storage Systems |