Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cambro 1015309 - Camtray 10" x 15" Rectangle,  Java Teak - Pkg Qty 24

Cambro 1015309 - Camtray 10" x 15" Rectangle, Java Teak - Pkg Qty 24

Item #: WBB64497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.75 ea.

Price: $426.00 / Pkg of 24

Save $21.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 1015171 - Camtray 10" x 15" Rectangle,  Tuscan Gold - Pkg Qty 24

Cambro 1015171 - Camtray 10" x 15" Rectangle, Tuscan Gold - Pkg Qty 24

Cambro 1015518 - Camtray 10" x 15" Rectangle,  Robin Egg Blue - Pkg Qty 24

Cambro 1015518 - Camtray 10" x 15" Rectangle, Robin Egg Blue - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" -  Blue - Pkg Qty 24

Cambro 1014FF168 - Tray Fast Food 10" x 14" - Blue - Pkg Qty 24

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Cambro 46309 - Camtray 4" x 6" Rectangle,  Java Teak - Pkg Qty 12

Cambro 46309 - Camtray 4" x 6" Rectangle, Java Teak - Pkg Qty 12

Cambro 57309 - Camtray 5 x 7 Rectangle,  Java Teak - Pkg Qty 12

Cambro 57309 - Camtray 5 x 7 Rectangle, Java Teak - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Cambro 1015309 - Camtray 10" x 15" Rectangle, Java Teak

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray Insert is specifically designed to separate hot and cold foods. Ideal for dietary programs and for small portions. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. Two trays fit perfectly into a 15"L x 20"W tray. 10"L x 15"W. Sold in quantities of 24.

Weights & Dimensions

  • Width 15 in
  • Length 10 in

Product Details

  • Type Camtray® Insert
  • Brand Cambro
  • Package Quantity 24
  • Manufacturers Part Number 1015309
  • Shape Rectangular
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1015309 - Camtray 10" x 15" Rectangle,  Java Teak - Pkg Qty 24

Cambro 1015309 - Camtray 10" x 15" Rectangle, Java Teak - Pkg Qty 24

Item #: WBB64497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant