+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cambro 1600304 - Camtray 16" Round, Country Oak
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard round design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 16" diameter. Sold in quantities of 12.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard round design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 16" diameter. Sold in quantities of 12.
Weights & Dimensions
- Diameter 16 in
Product Details
- Type Camtray®
- Brand Cambro
- Package Quantity 12
- Manufacturers Part Number 1600304
- Shape Round
- Color Family Brown
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Cambro 1600304 - Camtray 16" Round, Country Oak - Pkg Qty 12
$22.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A