
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 16225508 - Camtray 16" x 22".5 Rectangle, Suede Brown
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 16"L x 22-1/2"W. Sold in quantities of 12.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 16"L x 22-1/2"W. Sold in quantities of 12.
Weights & Dimensions
- Width 22-1/2 in
- Length 16 in
Product Details
- Type Camtray®
- Brand Cambro
- Package Quantity 12
- Manufacturers Part Number 16225508
- Shape Rectangular
- Color Family Brown
Customer Review
Product Q & A
There are no questions for this product.

Cambro 16225508 - Camtray 16" x 22".5 Rectangle, Suede Brown - Pkg Qty 12
$25.95
- Product Information
- Customer Review
- Product Q&A