Cambro® Camwear® Colander, Fits 1/2 Size Food Pan, 10-7/16"L x 12-3/4"W x 5"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Colander, 10-7/16"L x 12-3/4"W x 5"H, clear polycarbonate, fits 1/2 size food pans, NSF
PRICE
$100.50 Sold in packages of 6 / $16.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 in |
| Width | 12-3/4 in |
| Height | 5 in |
| Size | 1/2 |
Product Details
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 25CLRCW135 |
| Brand | Cambro |