Remco Aero Tote Pallet, 37-13/32"L x 32-39/64"W x 9-13/16"H, White
|
Questions & Answers (0)
Product Description
The Aero-Tote is a popular, well-constructed container. Its high-density polyethylene walls offer protection for all kinds of food products. The versatile modular design allows for secure nesting, stacking and in-plant moving with a forklift. These tubs meet all USDA specifications and are commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications. The Aero-tote tub can be used with optional lid and pallet.
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-13/32 in |
| Width | 32-39/64 in |
| Height | 9-13/16 in |
| Inside Length | 34-1/2 in |
| Inside Width | 30-1/2 in |
| Inside Height | 5-1/2 in |
| Weight | 18 lbs |
Product Details
| Color | White |
| Temperature Range | 173-258 °F |
| Material | Polyethylene |
| Description | Aero Tote Pallet |
| Package Quantity | 1 |
| Manufacturers Part Number | 6923 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |