Camwear® Drain Shelf, fits 32CW, 34CW, 36CW and 38CW, clear, polycarbonate, NSF
Cambro® Camwear® Drain Shelf, Fits 32CW, 34CW, 36CW & 38CW, 12-3/4"L x 6-15/16"W, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.26 Sold in packages of 6 / $4.71 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 6-15/16 in |
| Height | 3/5 in |
| Size | 1/3 |
Product Details
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 30CWD135 |
| Brand | Cambro |