Cambro® Round Storage Container, 8-3/16" Dia. x 8-9/16"H, Translucent - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Storage Container, round, 4 qt., 8-3/16" dia. x 8-9/16"H, translucent, polypropylene, NSF
PRICE
$64.80 Sold in packages of 12 / $5.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/16 in |
| Width | 8-3/16 in |
| Height | 8-9/16 in |
Product Details
| Type | Round |
| Capacity | 4 Qt. |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | RFS4PP190 |
| Brand | Cambro |