Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB384186

MPN #: LKAPR2

Elkay Cane Apron For EHWM17C & EHWM217C - LKAPR2

Product Description
APRON-CANE EHWM14/17C FTN

  • Accessory apron designed to bring water cooler models EHWM17C and EHWM217C into ADA compliance units are mounted on an exposed wall. This apron provides the mandatory 27 (686mm) floor to underside requirement when mounted in this manner.
  • Stainless Steel
Accessory apron designed to bring Elkay water cooler models EHWM17C and EHWM217C into compliance with the Americans with Disabilities Act (A.D.A.) when units are mounted on an exposed wall. This apron provides the mandatory 27 (686mm) floor to underside requirement when mounted in this manner. #14 gauge, 300 series nickel bearing stainless steel polished to a lustrous satin finish with #14 gauge under plate and vandal resistant screws.

PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width20-3/8 in

Product Details

TypeCane Apron
MaterialStainless Steel
ColorSatin
Manufacturers Part NumberLKAPR2
BrandElkay